Zoro Homepage

Walter Titex - Perform

  • Mfr # 7506444

  • Zoro # G8304730


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Overall Length
61 mm
Drill Bit Size
2.9 mm
Point Angle
118 Degrees
Flute Length
33 mm
Shank Diameter
2.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506444
Zoro #
G8304730
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
61 mm
Drill Bit Size
2.9 mm
Flute Length
33 mm
Shank Diameter
2.9 mm
Shank Dia.
2.9 mm
Depth:Dia. Ratio
8xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
28 mm
Drill Point Length
0.87 mm
Shank Length
26.55 mm

Details

Item
Jobber Length Drill Bit
Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Coolant Through
Non-Coolant Through
Decimal Equivalent
0.1142
Standards
DIN 338
List Number
DA110
Cutting Direction
Right Hand
Measurement System
Metric
Drill Bit Point Angle
118 Degrees
Material Grade - Machining
WZ90AJ
Sheeter Drill
No
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M, N, O
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel

Description

Jobber Length Drill Bit, Drill Bit Size 2.9 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1142, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.