Zoro Homepage

Walter Titex - Perform

  • Mfr # 7506489

  • Zoro # G8312975


product price: $9.49
/ea

Key Features

Overall Length
109 mm
Drill Bit Size
7.4 mm
Point Angle
118 Degrees
Flute Length
69 mm
Shank Diameter
7.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506489
Zoro #
G8312975
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
109 mm
Drill Bit Size
7.4 mm
Flute Length
69 mm
Shank Diameter
7.4 mm
Depth:Dia. Ratio
8xD
Shank Dia.
7.4 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
57 mm
Drill Point Length
2.22 mm
Shank Length
36.3 mm

Description

Jobber Length Drill Bit, Drill Bit Size 7.4 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2913, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.