Zoro Homepage

Walter Titex - Perform

  • Mfr # 7506492

  • Zoro # G8304828


product price: $10.15
/ea

Key Features

Overall Length
117 mm
Drill Bit Size
7.7 mm
Point Angle
118 Degrees
Flute Length
75 mm
Shank Diameter
7.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506492
Zoro #
G8304828
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
117 mm
Drill Bit Size
7.7 mm
Flute Length
75 mm
Shank Diameter
7.7 mm
Depth:Dia. Ratio
8xD
Shank Dia.
7.7 mm
Maximum Drilling Depth
62 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Drill Point Length
2.31 mm
Shank Length
38.15 mm

Description

Jobber Length Drill Bit, Drill Bit Size 7.7 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3031, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.