Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Perform

  • Mfr # 7506499

  • Zoro # G8308337


product price: $11.75
/ea

Key Features

Overall Length
117 mm
Drill Bit Size
8.4 mm
Point Angle
118 Degrees
Flute Length
75 mm
Shank Diameter
8.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7506499
Zoro #
G8308337
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
117 mm
Drill Bit Size
8.4 mm
Flute Length
75 mm
Shank Diameter
8.4 mm
Depth:Dia. Ratio
8xD
Shank Dia.
8.4 mm
Shank Length
37.8 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
62 mm
Drill Point Length
2.52 mm

Details

Item
Jobber Length Drill Bit
Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Coolant Through
Non-Coolant Through
Cutting Direction
Right Hand
List Number
DA110
Decimal Equivalent
0.3307
Drill Bit Point Angle
118 Degrees
Measurement System
Metric
Standards
DIN 338
Primary Material Application ISO Code
K, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WZ90AJ
Secondary Material Application ISO Code
M, N, O
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel

Description

Jobber Length Drill Bit, Drill Bit Size 8.4 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3307, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.