Zoro Homepage

Walter Titex - Perform

  • Mfr # 7506501

  • Zoro # G8307235


product price: $12.95
/ea

Key Features

Overall Length
125 mm
Drill Bit Size
8.6 mm
Point Angle
118 Degrees
Flute Length
81 mm
Shank Diameter
8.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506501
Zoro #
G8307235
UPC #
4031132425375
Country of Origin
Brazil

Dimensions

Overall Length
125 mm
Drill Bit Size
8.6 mm
Flute Length
81 mm
Shank Diameter
8.6 mm
Shank Dia.
8.6 mm
Depth:Dia. Ratio
8xD
Drill Point Length
2.58 mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Maximum Drilling Depth
66 mm
Shank Length
39.7 mm

Description

Jobber Length Drill Bit, Drill Bit Size 8.6 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3386, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.