Zoro Homepage

Walter Titex - Perform

  • Mfr # 7506502

  • Zoro # G8308714


product price: $13.29
/ea

Key Features

Overall Length
125 mm
Drill Bit Size
8.7 mm
Point Angle
118 Degrees
Flute Length
81 mm
Shank Diameter
8.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506502
Zoro #
G8308714
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
125 mm
Drill Bit Size
8.7 mm
Flute Length
81 mm
Shank Diameter
8.7 mm
Shank Dia.
8.7 mm
Depth:Dia. Ratio
8xD
Drill Point Length
2.61 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
66 mm
Drill Length Class
Jobber-Length
Shank Length
39.65 mm

Details

Item
Jobber Length Drill Bit
Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Coolant Through
Non-Coolant Through
Decimal Equivalent
0.3425
List Number
DA110
Measurement System
Metric
Standards
DIN 338
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Material Grade - Machining
WZ90AJ
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel
Secondary Material Application ISO Code
M, N, O

Description

Jobber Length Drill Bit, Drill Bit Size 8.7 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3425, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.