Walter Titex - Solid carbide centre drill
Mfr # K1161-1
Zoro # G6224635
product price: $56.55
/eaKey Features
Size
31.50
Material
Carbide
Overall Length
1 15/64 in
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1161-1
Zoro #
G6224635
UPC #
04031132159362
Country of Origin
France
Dimensions
Size
31.50
Overall Length
1 15/64 in
Point Dia.
1.000mm
Size- Decimal
1.00mm (0.0394)
Dimension Type
Metric
Body Dia.
3.15 mm
Drill Size
1.00 mm
Drill Point Dia.
1.00 mm
Size - Decimal
1.00mm - 0.0394
Details
Item
Center Drill
Material
Carbide
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Countersink Style
Plain
Countersink Angle
60 Degrees
Measurement System
Metric
End Type- Holemaking
Double End
Description
Center Drill, Plain, Carbide, 60 Degrees , 1.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.