Walter Titex - Solid carbide centre drill
Mfr # K1161-2
Zoro # G6100087
product price: $73.35
/eaKey Features
Material
Carbide
Overall Length
1 9/16 in
End Type- Holemaking
Double End
Dimension Type
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1161-2
Zoro #
G6100087
UPC #
04031132159393
Country of Origin
France
Dimensions
Overall Length
1 9/16 in
Dimension Type
Metric
Size- Decimal
2.00mm (0.0787)
Drill Size
2.00 mm
Drill Point Dia.
2.00 mm
Body Dia.
5.00 mm
Size - Decimal
2.00mm - 0.0787
Details
Item
Center Drill
Material
Carbide
End Type- Holemaking
Double End
Finish - Machining
Bright (Uncoated)
Countersink Angle
60 Degrees
Measurement System
Metric
Countersink Style
Plain
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Description
Center Drill, Plain, Carbide, 60 Degrees , 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.