Walter Titex - Solid carbide centre drill
Mfr # K1161-5
Zoro # G6090673
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Overall Length
2 15/32 in
Finish - Machining
Bright (Uncoated)
End Type- Holemaking
Double End
Countersink Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1161-5
Zoro #
G6090673
UPC #
-
Country of Origin
France
Dimensions
Overall Length
2 15/32 in
Drill Point Dia.
5.00 mm
Size- Decimal
5.00mm (0.1969)
Dimension Type
Metric
Drill Size
5.00 mm
Body Dia.
12.50 mm
Size - Decimal
5.00mm - 0.1969
Details
Item
Center Drill
Material
Carbide
Finish - Machining
Bright (Uncoated)
End Type- Holemaking
Double End
Countersink Style
Plain
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Countersink Angle
60 Degrees
Measurement System
Metric
Description
Center Drill, Plain, Carbide, 60 Degrees , 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.