Zoro Homepage

Walter Titex - Solid carbide centre drill

  • Mfr # K1161-6.3

  • Zoro # G6123101


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Overall Length
2 51/64 in
Drill Point Dia.
6.30 mm
Countersink Style
Plain
End Type- Holemaking
Double End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1161-6.3
Zoro #
G6123101
UPC #
-
Country of Origin
France

Dimensions

Overall Length
2 51/64 in
Drill Point Dia.
6.30 mm
Size- Decimal
6.30mm (0.2480)
Body Dia.
16.00 mm
Dimension Type
Metric
Drill Size
6.30 mm
Size - Decimal
6.30mm - 0.2480

Details

Item
Center Drill
Material
Carbide
Countersink Style
Plain
End Type- Holemaking
Double End
Measurement System
Metric
Countersink Angle
60 Degrees
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Direction - Machining
Right Hand

Description

Center Drill, Plain, Carbide, 60 Degrees , 6.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.