Walter Titex - Solid carbide centre drill
Mfr # K1161XPL-0.5
Zoro # G6083341
product price: $64.75
/eaKey Features
Material
Carbide
Overall Length
31/32 in
Dimension Type
Metric
Countersink Style
Plain
Finish - Machining
AlCrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1161XPL-0.5
Zoro #
G6083341
UPC #
-
Country of Origin
France
Dimensions
Overall Length
31/32 in
Dimension Type
Metric
Body Dia.
3.15 mm
Drill Size
0.50 mm
Size- Decimal
0.50mm (0.0197)
Drill Point Dia.
0.50 mm
Size - Decimal
0.50mm - 0.0197
Details
Item
Center Drill
Material
Carbide
Countersink Style
Plain
Finish - Machining
AlCrN
Countersink Angle
60 Degrees
Measurement System
Metric
End Type- Holemaking
Double End
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Description
Center Drill, Plain, Carbide, 60 Degrees , 0.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.