Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Walter Titex - Solid carbide coolant through drill Micro A3389AML-2.4

Walter Titex - Solid carbide coolant through drill Micro (Discontinued)

  • Mfr # A3389AML-2.4
  • Zoro # G6091276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389AML-2.4
Zoro #
G6091276
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
2.40 mm
Shank Dia.
3.00 mm
Flute Length
20.00 mm
Overall Length
59.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
35.00 mm
Drilling Depth
16.00mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
20.00 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN
Decimal Equivalent
0.0945
Grade
K30F
Point Type
Self-centering
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
List Number
A3389AML
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Number of Pieces
1
Coolant Through
Yes
Primary Material Application ISO Code
K, M, N, P, S
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Measurement System
Metric
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, O
Material Grade - Machining
K30F
Secondary Material Application
Composite, Hardened Steel
Circuit Board Drill
No
Series
X.treme M
Number of Coolant Holes
2
Aircraft Drill
No
Drill Bit Point Type
Self-Centering Point

Description

Micro Drill Bit, Drill Bit Size 2.40 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, M7, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.