Walter Titex - Solid carbide coolant through drill Micro (Discontinued)
- Mfr # A6489AMP-2.25
- Zoro # G6083305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6489AMP-2.25
Zoro #
G6083305
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
2.25 mm
Shank Dia.
3 mm
Flute Length
26 mm
Overall Length
67 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
8xD
Shank Length
37 mm
Drilling Depth
22.00mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
26.00 mm
Drill Length Class
Micro Length
Description
Micro Drill Bit, Drill Bit Size 2.25 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, M7, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.