Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide coolant through drill Micro

  • Mfr # A6489AMP-2.9

  • Zoro # G6224425


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
33 mm
Overall Length
71 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6489AMP-2.9
Zoro #
G6224425
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
2.9 mm
Shank Dia.
3 mm
Flute Length
33 mm
Overall Length
71 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Shank Length
35 mm
Drilling Depth
28.00mm
Maximum Drilling Depth
33.00 mm
Drill Diameter Tolerance
M7
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN
Decimal Equivalent
0.1142
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Standards
DIN 6537
Coolant Through
Yes
Point Type
Self-centering
Drill Bit Grouping
Drill Bit
List Number
A6489
Number of Pieces
1
Grade
K30F
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Finish - Machining
AlTiN
Primary Material Application ISO Code
K, M, N, P, S
Material - Machining
Carbide
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Material Grade - Machining
K30F
Circuit Board Drill
Circuit Board Drill Not Included
Secondary Material Application ISO Code
H, O
Number of Coolant Holes
2
Series
X.treme DM8
Drill Bit Point Type
Self-Centering Point
Aircraft Drill
No
Secondary Material Application
Composite, Hardened Steel

Description

Micro Drill Bit, Drill Bit Size 2.9 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, M7, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.