Zoro Homepage

Walter Titex - Solid carbide coolant through drill Micro

  • Mfr # A6489AMP-3/32IN

  • Zoro # G6187212


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3/32 in
Shank Dia.
3 mm
Flute Length
28 mm
Overall Length
67 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6489AMP-3/32IN
Zoro #
G6187212
UPC #
04031132286686
Country of Origin
France

Dimensions

Drill Bit Size
3/32 in
Shank Dia.
3 mm
Flute Length
28 mm
Overall Length
67 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
8xD
Drilling Depth
24.00mm
Shank Length
35 mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
M7

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN
Decimal Equivalent
0.0938
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Number of Pieces
1
Grade
K30F
Point Type
Self-centering
List Number
A6489
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P, S
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Coolant Through
Circuit Board Drill
Circuit Board Drill Not Included
Number of Coolant Holes
2
Secondary Material Application
Composite, Hardened Steel
Material Grade - Machining
K30F
Aircraft Drill
No
Series
X.treme DM8
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
H, O

Description

Micro Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, M7, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.