Zoro Homepage
This item is Discontinued.
Walter Walter Titex - Solid carbide coolant through drill Micro A6589AMP-2.4

Walter Titex - Solid carbide coolant through drill Micro (Discontinued)

  • Mfr # A6589AMP-2.4
  • Zoro # G6143401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589AMP-2.4
Zoro #
G6143401
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
2.40 mm
Shank Dia.
3.00 mm
Flute Length
37.00 mm
Overall Length
77.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
12xD
Depth x Dia. Ratio
12xD
Shank Length
36.00 mm
Drilling Depth
33.00mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
37.00 mm

Description

Micro Drill Bit, Drill Bit Size 2.40 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, H7, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.