Zoro Homepage
This item is Discontinued.
Walter Walter Titex - Solid carbide coolant through drill Micro A6589AMP-2.8

Walter Titex - Solid carbide coolant through drill Micro (Discontinued)

  • Mfr # A6589AMP-2.8
  • Zoro # G6178943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589AMP-2.8
Zoro #
G6178943
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
2.80 mm
Shank Dia.
3.00 mm
Flute Length
43.00 mm
Overall Length
83.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
12xD
Depth x Dia. Ratio
12xD
Drilling Depth
38.00mm
Shank Length
37.00 mm
Maximum Drilling Depth
43.00 mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
H7

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN
Decimal Equivalent
0.1102
Coolant Through
Yes
Standards
DIN 6537
Number of Pieces
1
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Grade
K30F
Drill Bit Grouping
Drill Bit
List Number
A6589
Point Type
Self-centering
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P, S
Material - Machining
Carbide
Finish - Machining
AlTiN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Coolant Through
Aircraft Drill
No
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, O
Material Grade - Machining
K30F
Series
X.treme DM12
Circuit Board Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Composite, Hardened Steel

Description

Micro Drill Bit, Drill Bit Size 2.80 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, H7, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.