Zoro Homepage
This item is Discontinued.
Walter Walter Titex - Solid carbide coolant through drill, straight flut A3387-10.2

Walter Titex - Solid carbide coolant through drill, straight flut (Discontinued)

  • Mfr # A3387-10.2
  • Zoro # G6085256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3387-10.2
Zoro #
G6085256
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
118 mm
Drill Bit Size
10.2 mm
Depth:Dia. Ratio
5xD
Metric Size
10.200
Drill Bit Dimension Type
Metric
Shank Dia.
12 mm
Drill Diameter Tolerance
K6
Drill Point Length
2.94 mm
Shank Length
45 mm
Drill Length Class
Jobber-Length

Description

Straight Flute Drill Bit, Drill Bit Size 10.2 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4016, Metric, Web Thinned Drill Bit Point Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.