Walter Titex - Solid carbide coolant through drills (Discontinued)
- Mfr # A3382XPL-10
- Zoro # G8409387
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3382XPL-10
Zoro #
G8409387
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
10.00 mm
Shank Dia.
10 mm
Overall Length
103.00 mm
Flute Length
61.00 mm
Maximum Drilling Depth
49 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
40 mm
Drilling Depth
49.00mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber Length
Drill Point Length
1.82mm
Description
Jobber Length Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.3937, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.