Walter Titex - Solid carbide coolant through drills (Discontinued)
- Mfr # A3382XPL-5/32IN
- Zoro # G7848425
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3382XPL-5/32IN
Zoro #
G7848425
UPC #
04031132279039
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
5/32 in
Shank Dia.
6 mm
Overall Length
2 29/32 in
Flute Length
1 3/8 in
Maximum Drilling Depth
1 9/64 in
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drilling Depth
29.00mm
Shank Length
1 13/32 in
Drill Point Length
0.722mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber Length
Description
Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.