Zoro Homepage
This item is Discontinued.
Walter Walter Titex - Solid carbide coolant through drills A3382XPL-7.9

Walter Titex - Solid carbide coolant through drills (Discontinued)

  • Mfr # A3382XPL-7.9
  • Zoro # G8268163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3382XPL-7.9
Zoro #
G8268163
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
7.90 mm
Shank Dia.
8 mm
Overall Length
91.00 mm
Flute Length
53.00 mm
Maximum Drilling Depth
43 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
36 mm
Drilling Depth
43.00mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
M7
Drill Point Length
1.44mm

Description

Jobber Length Drill Bit, Drill Bit Size 7.90 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.3110, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.