Zoro Homepage

Walter Titex - Solid carbide coolant through pilot drill

  • Mfr # A6181TFT-15/32IN

  • Zoro # G6112312


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 323/500 in
Drill Bit Point Angle
150 Degrees
Shank Dia.
12 mm
Material - Machining
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6181TFT-15/32IN
Zoro #
G6112312
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 323/500 in
Drill Bit Size
15/32 in
Shank Dia.
12 mm
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 33/200 in
Depth:Dia. Ratio
2xD
Drilling Depth
37.00mm
Shank Length
1 193/250 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
P7
Drill Point Length
0.063 in
Maximum Drilling Depth
2 5/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
150 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiNAl
Shank Type - Machining
Straight
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Number of Pieces
1
Decimal Equivalent
0.4688
List Number
A6181
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Coolant Fed
Coolant Through
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2
Series
XD-pilot
Material Grade - Machining
K30F
Secondary Material Application ISO Code
H, O
Secondary Material Application
Composite, Hardened Steel

Description

Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 150 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.