Zoro Homepage

Walter Titex - Solid carbide coolant through pilot drill

  • Mfr # A6181TFT-5/16IN

  • Zoro # G6181086


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 583/1000 in
Drill Bit Point Angle
150 Degrees
Shank Dia.
8 mm
Material - Machining
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6181TFT-5/16IN
Zoro #
G6181086
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 583/1000 in
Drill Bit Size
5/16 in
Shank Dia.
8 mm
Flute Length
1 307/500 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
2xD
Drilling Depth
29.00mm
Shank Length
1 417/1000 in
Drill Diameter Tolerance
P7
Drill Point Length
0.042 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 39/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
150 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiNAl
Shank Type - Machining
Straight
Decimal Equivalent
0.3125
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Number of Pieces
1
List Number
A6181
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Flute Type
Spiral
Coolant Fed
Coolant Through
Drill Bit Point Type
Self-Centering Point
Material Grade - Machining
K30F
Secondary Material Application
Composite, Hardened Steel
Series
XD-pilot
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, O

Description

Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 150 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.