Zoro Homepage

Walter Titex - Solid carbide coolant through pilot drill

  • Mfr # A6181TFT-7/16IN

  • Zoro # G6106012


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 323/500 in
Drill Bit Point Angle
150 Degrees
Shank Dia.
12 mm
Material - Machining
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6181TFT-7/16IN
Zoro #
G6106012
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 323/500 in
Drill Bit Size
7/16 in
Shank Dia.
12 mm
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
2xD
Flute Length
2 33/200 in
Shank Length
1 193/250 in
Drilling Depth
37.00mm
Drill Diameter Tolerance
P7
Drill Point Length
0.059 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 5/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
150 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiNAl
Shank Type - Machining
Straight
Decimal Equivalent
0.4375
Standards
DIN 6537
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
List Number
A6181
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P, S
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, O
Sheeter Drill
No
Series
XD-pilot
Drill Bit Point Type
Self-Centering Point
Material Grade - Machining
K30F
Number of Coolant Holes
2
Secondary Material Application
Composite, Hardened Steel

Description

Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 150 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.