Zoro Homepage

Walter Titex - Solid carbide coolant through pilot drill

  • Mfr # A6181TFT-7/32IN

  • Zoro # G6064493


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 57/250 in
Drill Bit Point Angle
150 Degrees
Shank Dia.
6 mm
Material - Machining
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6181TFT-7/32IN
Zoro #
G6064493
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 57/250 in
Drill Bit Size
7/32 in
Shank Dia.
6 mm
Depth:Dia. Ratio
2xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 51/500 in
Drilling Depth
19.00mm
Shank Length
1 417/1000 in
Drill Length Class
Jobber-Length
Drill Point Length
0.029 in
Drill Diameter Tolerance
P7
Maximum Drilling Depth
1 3/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
150 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiNAl
Shank Type - Machining
Straight
Number of Pieces
1
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
List Number
A6181
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2188
Standards
DIN 6537
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Fractional Inch
Flute Type
Spiral
Coolant Fed
Coolant Through
Material Grade - Machining
K30F
Secondary Material Application
Composite, Hardened Steel
Secondary Material Application ISO Code
H, O
Drill Bit Point Type
Self-Centering Point
Series
XD-pilot
Number of Coolant Holes
2
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 150 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.