Zoro Homepage

Walter Titex - Solid carbide coolant through pilot drill

  • Mfr # A6181TFT-7.4

  • Zoro # G6072665


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91 mm
Drill Bit Point Angle
150 Degrees
Shank Dia.
8 mm
Material - Machining
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6181TFT-7.4
Zoro #
G6072665
UPC #
-
Country of Origin
France

Dimensions

Overall Length
91 mm
Drill Bit Size
7.4 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
2xD
Flute Length
41 mm
Drill Bit Dimension Type
Metric
Shank Length
36 mm
Drilling Depth
29.00mm
Drill Point Length
0.039 in
Drill Diameter Tolerance
P7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
41 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
150 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiNAl
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2913
Standards
DIN 6537
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Number of Pieces
1
List Number
A6181
Measurement System
Metric
Flute Type
Spiral
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Coolant Through
Sheeter Drill
No
Series
XD-pilot
Material Grade - Machining
K30F
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 7.4 mm, Drill Bit Point Angle 150 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2913, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.