Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide coolant through pilot drill

  • Mfr # K5191TFT-5

  • Zoro # G6171523


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
63 mm
Drill Bit Point Angle
180 Degrees
Drill Bit Size
5.00 mm
Shank Dia.
10 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K5191TFT-5
Zoro #
G6171523
UPC #
-
Country of Origin
China

Dimensions

Overall Length
63 mm
Drill Bit Size
5.00 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
2xD
Flute Length
19 mm
Drill Bit Dimension Type
Metric
Drilling Depth
11.00mm
Shank Length
36 mm
Drill Point Length
0 in

Details

Item
Flat Bottom Drill Bit
Drill Bit Point Angle
180 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiNAl
Shank Type - Machining
Straight
Number of Pieces
1
Decimal Equivalent
0.1969
Standards
DIN 6535
List Number
K5191
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P, S
Coolant Fed
Coolant Through
Helix Angle
180 Degrees
Sheeter Drill
No
Material Grade - Machining
K30F
Number of Coolant Holes
2
Drill Bit Point Type
Flat-Bottom

Description

Flat Bottom Drill Bit, Drill Bit Size 5.00 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, TiNAl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.