Walter Titex - Solid carbide coolant through pilot drill
Mfr # K5191TFT-6
Zoro # G6075851
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
68 mm
Drill Bit Point Angle
180 Degrees
Drill Bit Size
6.00 mm
Shank Dia.
10 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K5191TFT-6
Zoro #
G6075851
UPC #
-
Country of Origin
China
Dimensions
Overall Length
68 mm
Drill Bit Size
6.00 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
2xD
Drill Bit Dimension Type
Metric
Flute Length
22 mm
Drilling Depth
13.00mm
Shank Length
36 mm
Drill Point Length
0 in
Description
Flat Bottom Drill Bit, Drill Bit Size 6.00 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, TiNAl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.