Zoro Homepage
This item is Discontinued.
Walter Walter Titex - Solid carbide maximiza A1167A-5.5

Walter Titex - Solid carbide maximiza (Discontinued)

  • Mfr # A1167A-5.5
  • Zoro # G7883443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1167A-5.5
Zoro #
G7883443
UPC #
-
Country of Origin
India

Dimensions

Overall Length
66 mm
Drill Bit Size
5.5 mm
Shank Dia.
5.5 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Flute Length
39 mm
Drilling Depth
30.00mm
Shank Length
27 mm
Drill Diameter Tolerance
H7
Drill Point Length
0.737mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
39 mm

Description

Jobber Length Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2165, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.