Zoro Homepage
This item is Discontinued.
Walter Walter Titex - Solid carbide maximiza A1167B-11.1

Walter Titex - Solid carbide maximiza (Discontinued)

  • Mfr # A1167B-11.1
  • Zoro # G8050542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1167B-11.1
Zoro #
G8050542
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
95.00 mm
Drill Bit Size
11.10 mm
Shank Dia.
11.10 mm
Flute Length
60.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drilling Depth
42.00mm
Shank Length
35.00 mm
Maximum Drilling Depth
60.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
150 Degrees
Application
For Aluminum
Coolant Through
No
Drill Bit Grouping
Drill Bit
Grade
A
Decimal Equivalent
0.4370
Drill Bit Material
Carbide
Material
Carbide
Drill Bit Finish
Bright (Uncoated)
List Number
A1167B
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point

Description

Jobber Drill Bit, Drill Bit Size 11.10 mm, Drill Bit Point Angle 150 Degrees , Decimal Equivalent 0.4370, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.