Zoro Homepage

Walter Titex - Solid carbide maximiza

  • Mfr # A3367-12

  • Zoro # G7959621


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
12 mm
Number of Flutes
3
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3367-12
Zoro #
G7959621
UPC #
04031132233208
Country of Origin
China

Dimensions

Overall Length
118 mm
Drill Bit Size
12 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
5xD
Flute Length
71 mm
Drill Bit Dimension Type
Metric
Shank Length
45 mm
Drilling Depth
56.00mm
Drill Point Length
2.80mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
56 mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
For Cast Iron and Aluminum
Decimal Equivalent
0.4724
List Number
A3367
Standards
DIN 6537 L
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application
Composite, Nickel, Titanium
Series
Bohrs. Version BSX
Secondary Material Application ISO Code
O, S
Sheeter Drill
No
Measurement System
Metric
Material Grade - Machining
A
Primary Material Application ISO Code
K, N
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 130 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.4724, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.