Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide maximiza

  • Mfr # A3367-13/64IN

  • Zoro # G8087773


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 57/250 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
13/64 in
Number of Flutes
3
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3367-13/64IN
Zoro #
G8087773
UPC #
04031132234083
Country of Origin
United States

Dimensions

Overall Length
3 57/250 in
Drill Bit Size
13/64 in
Shank Dia.
6 mm
Flute Length
1 183/250 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
35.00mm
Shank Length
1 417/1000 in
Maximum Drilling Depth
1 3/8 in
Drill Diameter Tolerance
M7
Drill Point Length
1.20mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
For Cast Iron and Aluminum
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2031
Standards
DIN 6537 L
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
O, S
Measurement System
Fractional Inch
Secondary Material Application
Composite, Nickel, Titanium
Material Grade - Machining
A
Series
Bohrs. Version BSX
Sheeter Drill
No
Primary Material Application ISO Code
K, N
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 130 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2031, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.