Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3367-14.5
Zoro #
G8021596
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
14.50 mm
Shank Dia.
16 mm
Overall Length
133.00 mm
Flute Length
83.00 mm
Maximum Drilling Depth
63 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drilling Depth
63.00mm
Shank Length
48 mm
Drill Point Length
3.38mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber Length
Description
Jobber Length Drill Bit, Drill Bit Size 14.50 mm, Drill Bit Point Angle 130 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.5709, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.