Zoro Homepage

Walter Titex - Solid carbide maximiza

  • Mfr # A3367-16

  • Zoro # G7996834


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Overall Length
133 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
16 mm
Number of Flutes
3
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3367-16
Zoro #
G7996834
UPC #
-
Country of Origin
China

Dimensions

Overall Length
133 mm
Drill Bit Size
16 mm
Shank Dia.
16 mm
Drill Bit Dimension Type
Metric
Flute Length
83 mm
Depth:Dia. Ratio
5xD
Shank Length
48 mm
Drilling Depth
63.00mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
3.73mm
Maximum Drilling Depth
63 mm

Description

Jobber Length Drill Bit, Drill Bit Size 16 mm, Drill Bit Point Angle 130 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.6299, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.