Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide maximiza

  • Mfr # A3367-1/8IN

  • Zoro # G8010091


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 299/500 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
1/8 in
Number of Flutes
3
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3367-1/8IN
Zoro #
G8010091
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 299/500 in
Drill Bit Size
1/8 in
Shank Dia.
6 mm
Flute Length
1 51/500 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Drilling Depth
23.00mm
Shank Length
1 417/1000 in
Drill Point Length
0.74mm
Maximum Drilling Depth
57/64 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
For Cast Iron and Aluminum
Decimal Equivalent
0.1250
Drill Bit Grouping
Drill Bit
Standards
DIN 6537 L
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Flute Type
Spiral
Series
Bohrs. Version BSX
Primary Material Application ISO Code
K, N
Sheeter Drill
No
Secondary Material Application ISO Code
O, S
Measurement System
Fractional Inch
Material Grade - Machining
A
Secondary Material Application
Composite, Nickel, Titanium
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 130 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.