Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3967-13.5
Zoro #
G7971932
UPC #
-
Country of Origin
China
Dimensions
Overall Length
124 mm
Drill Bit Size
13.5 mm
Shank Dia.
14 mm
Drill Bit Dimension Type
Metric
Flute Length
77 mm
Depth:Dia. Ratio
5xD
Shank Length
45 mm
Drilling Depth
60.00mm
Maximum Drilling Depth
60 mm
Drill Length Class
Jobber-Length
Drill Point Length
3.15mm
Drill Diameter Tolerance
M7
Description
Jobber Length Drill Bit, Drill Bit Size 13.5 mm, Drill Bit Point Angle 130 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.5315, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.