Zoro Homepage

Walter Titex - Solid carbide Micro-Pilot drill

  • Mfr # A6181AML-2.4

  • Zoro # G6128762


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
59 mm
Drill Bit Point Angle
150 Degrees
Number of Flutes
2
Shank Dia.
3 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6181AML-2.4
Zoro #
G6128762
UPC #
-
Country of Origin
France

Dimensions

Overall Length
59 mm
Drill Bit Size
2.4 mm
Shank Dia.
3 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
2xD
Flute Length
12 mm
Shank Length
43 mm
Drilling Depth
8.00mm
Drill Diameter Tolerance
P7
Drill Length Class
Jobber-Length
Drill Point Length
0.322mm
Maximum Drilling Depth
12 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
150 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Standards
DIN 6537
List Number
A6181
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Number of Pieces
1
Decimal Equivalent
0.0945
Drill Bit Grouping
Drill Bit
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Metric
Flute Type
Spiral
Coolant Fed
Coolant Through
Series
X.treme Pilot 150
Number of Coolant Holes
2
Sheeter Drill
No
Material Grade - Machining
K30F
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 2.4 mm, Drill Bit Point Angle 150 Degrees , Carbide, AlTiN, Decimal Equivalent 0.0945, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.