Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500310.600A0WJ30RE

  • Mfr # DC150-03-10.600A0-WJ30RE

  • Zoro # G0112415


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Flute Type
Spiral
Drill Bit Point Angle
140 Degrees
Depth:Dia. Ratio
3xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-10.600A0-WJ30RE
Zoro #
G0112415
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
3xD
Overall Length
102 mm
Shank Dia.
12 mm
Flute Length
55.00 mm
Drill Bit Size
10.60 mm
Shank Length
45 mm
Maximum Drilling Depth
55.00 mm

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Flute Type
Spiral
Drill Bit Point Angle
140 Degrees
Grade
WJ30RE
Shank Type
Straight
Coolant Through
No
Decimal Equivalent
0.4173
Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Number of Flutes
2
List Number
DC150-03
Finish
TiNAl
Primary Material Application
General mechanical engineering, die and mold making, energy industry as well as automotive
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point

Description

Jobber Drill Bit, Drill Bit Size 10.6 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4173, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.