Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500312.100A0WJ30RE
Mfr # DC150-03-12.100A0-WJ30RE
Zoro # G0112266
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Depth:Dia. Ratio
3xD
Decimal Equivalent
0.4764
Grade
WJ30RE
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-03-12.100A0-WJ30RE
Zoro #
G0112266
UPC #
-
Country of Origin
China
Dimensions
Depth:Dia. Ratio
3xD
Shank Dia.
14 mm
Overall Length
107.00 mm
Drill Bit Size
12.10 mm
Flute Length
60.00 mm
Shank Length
45 mm
Maximum Drilling Depth
60 mm
Details
Cutting Direction
Right Hand
Decimal Equivalent
0.4764
Grade
WJ30RE
Drill Bit Material
Solid Carbide
Item
Jobber Drill Bit
Flute Type
Spiral
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Type
Straight
List Number
DC150-03
Drill Bit Grouping
Drill Bit
Coolant Through
No
Measurement System
Metric
Finish
TiNAl
Primary Material Application
General mechanical engineering, die and mold making, energy industry as well as automotive
Drill Bit Point Type
Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 12.1 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4764, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.