Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500513.700A1WJ30RE
Mfr # DC150-05-13.700A1-WJ30RE
Zoro # G0110647
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Grade
WJ30RE
Overall Length
124 mm
Shank Type
Round with Flats
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC150-05-13.700A1-WJ30RE
Zoro #
G0110647
UPC #
04031132368269
Country of Origin
China
Dimensions
Overall Length
124 mm
Shank Dia.
14 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
13.70 mm
Flute Length
77.00 mm
Shank Length
45 mm
Maximum Drilling Depth
77 mm
Details
Cutting Direction
Right Hand
Grade
WJ30RE
Shank Type
Round with Flats
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Item
Jobber Length Drill Bit
Flute Type
Spiral
Drill Bit Point Angle
140 Degrees
List Number
DC150-05
Number of Flutes
2
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.5394
Primary Material Application
General mechanical engineering, die and mold making, energy industry as well as automotive
Finish
TiNAl
Measurement System
Metric
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Description
Jobber Length Drill Bit, Drill Bit Size 13.7 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5394, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.