Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500514.600A1WJ30RE
Mfr # DC150-05-14.600A1-WJ30RE
Zoro # G0110507
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Flute Type
Spiral
Depth:Dia. Ratio
5xD
Number of Flutes
2
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-05-14.600A1-WJ30RE
Zoro #
G0110507
UPC #
-
Country of Origin
China
Dimensions
Depth:Dia. Ratio
5xD
Drill Bit Size
14.6 mm
Shank Dia.
16.00 mm
Flute Length
83.00 mm
Overall Length
133.00 mm
Shank Length
48.00 mm
Maximum Drilling Depth
83.00 mm
Details
Cutting Direction
Right Hand
Flute Type
Spiral
Number of Flutes
2
Item
Jobber Drill Bit
Coolant Through
Yes
Decimal Equivalent
0.5748
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Shank Type
Round with Flats
Grade
WJ30RE
Drill Bit Grouping
Drill Bit
List Number
DC150-05
Measurement System
Metric
Finish
TiNAl
Primary Material Application
General mechanical engineering, die and mold making, energy industry as well as automotive
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 14.60 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5748, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.