Zoro Homepage

Walter Titex - Solid carbide twist drill, Drill Bit, DB133-08-01.191A1-WJ30ER

  • Mfr # DB133-08-01.191A1-WJ30ER

  • Zoro # G300451547


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Shank Dia.
3 mm
Secondary Material Application ISO Code
H, O, S
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-08-01.191A1-WJ30ER
Zoro #
G300451547
UPC #
04031132426549
Country of Origin
France

Dimensions

Shank Dia.
3 mm
Drill Diameter Tolerance
M7
Drill Bit Size
1.19 mm
Depth:Dia. Ratio
8xD
Flute Length
14.00 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
12.00 mm
Overall Length
54.00 mm
Shank Length
34.00 mm

Details

Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application ISO Code
H, O, S
Drill Bit Point Angle
140 Degrees
List Number
DB133
Drill Bit Material
Carbide
Item
Micro Drill Bit
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Number of Coolant Holes
2
Shank Type
Straight
Flute Type
Spiral
Grade
WJ30ER
Decimal Equivalent
0.0468
Finish
AlCrN
Coolant Through
Coolant Through
Standards
TP-NORM 64M
Secondary Material Application
Graphite, Hardened Steel
Drill Bit Point Type
Conventional Point

Description

Micro Drill Bit, Drill Bit Size 1.19 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, WJ30ER

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.