Zoro Homepage

Walter Titex - Solid carbide twist drill, Drill Bit, DB133-12-01.300A1-WJ30ER

  • Mfr # DB133-12-01.300A1-WJ30ER

  • Zoro # G200422357


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Measurement System
Metric
Decimal Equivalent
0.0511
Secondary Material Application ISO Code
H, O, S
Grade
WJ30ER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-12-01.300A1-WJ30ER
Zoro #
G200422357
UPC #
04031132426884
Country of Origin
France

Dimensions

Shank Length
37 mm
Depth:Dia. Ratio
12xD
Flute Length
20.00 mm
Drill Length Class
Micro Length
Drill Bit Size
1.30 mm
Overall Length
63.00 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
18.00 mm
Shank Dia.
3 mm

Details

Cutting Direction
Right Hand
Measurement System
Metric
Decimal Equivalent
0.0511
Secondary Material Application ISO Code
H, O, S
Grade
WJ30ER
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Shank Type
Straight
Coolant Through
Coolant Through
List Number
DB133
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application
Graphite, Hardened Steel
Flute Type
Spiral
Finish
AlCrN
Item
Micro Drill Bit
Standards
TP-NORM 65M
Number of Coolant Holes
2
Drill Bit Point Type
Conventional Point

Description

Micro Drill Bit, Drill Bit Size 1.3 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, H7, Spiral, WJ30ER

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.