Walter Titex - Solid carbide twist drill, Extra Long Drill, 10.00mm, Carbide, DC170-20-10.000A1-WJ30EJ

  • Mfr # DC170-20-10.000A1-WJ30EJ

  • Zoro # G0109789


product price:  $702.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
220.00 mm
Drill Bit Grouping
Drill Bit
Shank Dia.
10 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-20-10.000A1-WJ30EJ
Zoro #
G0109789
UPC #
04031132356167
Country of Origin
France

Dimensions

Drill Bit Size
10.00 mm
Flute Length
220.00 mm
Shank Dia.
10 mm
Overall Length
262.00 mm
Depth:Dia. Ratio
20xD
Drill Length Class
Extended-Length
Drill Point Length
1.82mm
Maximum Drilling Depth
220.00 mm
Drill Diameter Tolerance
H7
Shank Length
40.00 mm

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.3937
Grade
WJ30EJ
Flute Type
Spiral
Shank Type
Straight
Drill Bit Material
Solid Carbide
Item
Extra Long Drill Bit
List Number
DC170-20-10.000A1-WJ30EJ
Number of Flutes
2
Series
Supreme
Finish
TiAlN+AlCrN
Standards
TP-NORM 67X
Primary Material Application
Cast Iron, Steel
Number of Coolant Holes
2
Primary Material Application ISO Code
K, P
Measurement System
Metric
Sheeter Drill
No
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Drill Bit Point Type
Self-Centering Point

Description

Extra Long Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 220.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.