Walter Titex - Solid carbide twist drill, Extra Long Drill, 10.20mm, Carbide, DC170-20-10.200A1-WJ30EJ

  • Mfr # DC170-20-10.200A1-WJ30EJ

  • Zoro # G0109770


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
242.00 mm
Drill Bit Material
Solid Carbide
Overall Length
289.00 mm
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-20-10.200A1-WJ30EJ
Zoro #
G0109770
UPC #
04031132356174
Country of Origin
France

Dimensions

Flute Length
242.00 mm
Overall Length
289.00 mm
Shank Dia.
12 mm
Drill Bit Size
10.20 mm
Depth:Dia. Ratio
20xD
Drill Diameter Tolerance
H7
Maximum Drilling Depth
242.00 mm
Shank Length
45 mm
Drill Length Class
Extended-Length
Drill Point Length
1.86mm

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4016
Flute Type
Spiral
List Number
DC170-20-10.200A1-WJ30EJ
Item
Extra Long Drill Bit
Coolant Through
Yes
Grade
WJ30EJ
Number of Flutes
2
Shank Type
Straight
Series
Supreme
Standards
TP-NORM 67X
Finish
TiAlN+AlCrN
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Sheeter Drill
No
Measurement System
Metric
Number of Coolant Holes
2
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Self-Centering Point

Description

Extra Long Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 242.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.