Walter Titex - Solid carbide twist drill, Extra Long Drill, 10.20mm, Carbide, DC170-25-10.200A1-WJ30EJ

  • Mfr # DC170-25-10.200A1-WJ30EJ

  • Zoro # G7225368


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
346 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-25-10.200A1-WJ30EJ
Zoro #
G7225368
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
10.2 mm
Overall Length
346 mm
Depth:Dia. Ratio
25xD
Flute Length
297 mm
Shank Dia.
12 mm
Metric Size
0.40mm
Shank Length
45 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
297.00 mm
Drill Point Length
1.86mm
Drill Diameter Tolerance
H7

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.4016
Flute Type
Spiral
List Number
DC170-25-A1
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Standards
TP-NORM 68X
Coolant Fed
Coolant Through
Series
Supreme
Primary Material Application ISO Code
K, P
Secondary Material Application
Hardened Steel
Number of Coolant Holes
2
Material Grade - Machining
WJ30EJ
Measurement System
Metric
Sheeter Drill
No
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron, Steel

Description

Extra Long Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 297.00 mm, Metric, 25xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.