Walter Titex - Solid carbide twist drill, Extra Long Drill, 10.20mm, Carbide, DC170-30-10.200A1-WJ30EJ

  • Mfr # DC170-30-10.200A1-WJ30EJ

  • Zoro # G7226101


product price: $1,504.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.2 mm
Overall Length
401 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-30-10.200A1-WJ30EJ
Zoro #
G7226101
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
10.2 mm
Overall Length
401 mm
Flute Length
325 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
30xD
Metric Size
0.40mm
Drill Length Class
Extended-Length
Drill Point Length
1.86mm
Drill Diameter Tolerance
H7
Shank Length
45 mm
Maximum Drilling Depth
325.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.4016
Flute Type
Spiral
List Number
DC170-30
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Standards
TP-NORM 69X
Coolant Fed
Coolant Through
Series
Supreme
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
WJ30EJ
Primary Material Application ISO Code
K, P
Measurement System
Metric
Secondary Material Application
Hardened Steel
Sheeter Drill
No
Number of Coolant Holes
2
Drill Bit Point Type
Split Point

Description

Extra Long Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 325.00 mm, Metric, 30xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.