Walter Titex - Solid carbide twist drill, Extra Long Drill, 11.00mm, Carbide, DC170-25-11.000A1-WJ30EJ

  • Mfr # DC170-25-11.000A1-WJ30EJ

  • Zoro # G7225316


product price:  $1,268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
346 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC170-25-11.000A1-WJ30EJ
Zoro #
G7225316
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
11 mm
Overall Length
346 mm
Shank Dia.
12 mm
Metric Size
0.43mm
Flute Length
297 mm
Depth:Dia. Ratio
25xD
Drill Length Class
Extended-Length
Shank Length
45 mm
Maximum Drilling Depth
297.00 mm
Drill Diameter Tolerance
H7
Drill Point Length
2.00mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
Shank Type - Machining
Straight
List Number
DC170-25-A1
Decimal Equivalent
0.4331
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Cutting Direction
Right Hand
Standards
TP-NORM 68X
Coolant Fed
Coolant Through
Series
Supreme
Measurement System
Metric
Material Grade - Machining
WJ30EJ
Sheeter Drill
No
Number of Coolant Holes
2
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point

Description

Extra Long Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 297.00 mm, Metric, 25xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.