Walter Titex - Solid carbide twist drill, Extra Long Drill, 11.50mm, Carbide, DC170-20-11.500A1-WJ30EJ

  • Mfr # DC170-20-11.500A1-WJ30EJ

  • Zoro # G0109737


product price:  $953.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
20xD
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-20-11.500A1-WJ30EJ
Zoro #
G0109737
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
20xD
Overall Length
311.00 mm
Drill Bit Size
11.50 mm
Shank Dia.
12 mm
Flute Length
264.00 mm
Drill Diameter Tolerance
H7
Drill Point Length
2.09mm
Shank Length
45 mm
Maximum Drilling Depth
264.00 mm
Drill Length Class
Extended-Length

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Flute Type
Spiral
Drill Bit Point Angle
140 Degrees
Grade
WJ30EJ
Drill Bit Material
Solid Carbide
Shank Type
Straight
Decimal Equivalent
0.4528
Item
Extra Long Drill Bit
List Number
DC170-20-11.500A1-WJ30EJ
Number of Flutes
2
Series
Supreme
Finish
TiAlN+AlCrN
Standards
TP-NORM 67X
Sheeter Drill
No
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Hardened Steel
Number of Coolant Holes
2

Description

Extra Long Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 264.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.