Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/2", Carbide, DC170-20-12.700A1-WJ30EJ

  • Mfr # DC170-20-12.700A1-WJ30EJ

  • Zoro # G0109700


product price: $1,305.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Shank Type
Straight
Drill Bit Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-20-12.700A1-WJ30EJ
Zoro #
G0109700
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
1/2 in
Depth:Dia. Ratio
20xD
Flute Length
12 1/8 in
Overall Length
14 3/64 in
Shank Dia.
14 mm
Shank Length
1 49/64 in
Maximum Drilling Depth
12 1/8 in
Drill Diameter Tolerance
H7
Drill Point Length
2.31mm
Drill Length Class
Extended-Length

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Shank Type
Straight
List Number
DC170-20-12.700A1-WJ30EJ
Flute Type
Spiral
Item
Extra Long Drill Bit
Decimal Equivalent
0.5000
Drill Bit Material
Solid Carbide
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Grade
WJ30EJ
Series
Supreme
Standards
TP-NORM 67X
Finish
TiAlN+AlCrN
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Number of Coolant Holes
2
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 12 1/8 in, Fractional Inch, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.